Specifications
Dimensions
- Container Size85.3 kg
Details
- Adhesive MaterialSynthetic Elastomer
- ApplicationMetal, Rubber
- ColorRed Transparent
- Manufacturer Product Page
- Product FormAerosol, Cylinder
- TypeSolvent Based Adhesive
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)