Motion
9415PC

3M
9415PC

3M Removable Repositionable Tape 9415PC, Clear, 1
MI ITEM #09471461
MFR #9415PC
Price$375.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9415PC

3M Removable Repositionable Tape 9415PC, Clear, 1
MI ITEM #09471461
MFR #9415PC

Mfr description
7000028919 3M REMOVABLE REPOSITIONABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removable repositionable adhesive on the liner side; medium tack adhesive on the face side
  • Permanent adhesive on the face side can withstand temperatures as low as -20ºF (-29ºC) and as high as 158ºF (70ºC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.92/each

Specifications

Dimensions

  • Shelf Life
    24 months

Details

  • Application
    Book Inserts, Core Starting And End Tabbing Of Papers, Foils And Films, Mounting Promotional Items, Reclosable Envelopes, Removable Labels, Removable/Changeable Advertisements, Temporary Repositioning Of Foam Gaskets
  • Backing Material
    Polyester
  • Carrier Material
    Polyester Film
  • Color
    Transparent
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00021200428579
  • Max Operating Temperature
    70 °C, 158 °F
  • UPC_NO
    00021200428579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)