Motion
9415PC

3M
9415PC

Repulpable Splicing Tape - White Color, 0.25 in Wide, 72 yd Long
Mi Item #09471467
MFR #9415PC
Price$31.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9415PC

Repulpable Splicing Tape - White Color, 0.25 in Wide, 72 yd Long
Mi Item #09471467
MFR #9415PC

Mfr description
7100179382 3M REMOVABLE REPOSITIONABLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.33/each

Specifications

Dimensions

  • Length
    72 yd
  • Shelf Life
    24 months
  • Width
    0.25 in

Details

  • Application
    Core Start, Roll Close
  • Backing Material
    Polyester
  • Carrier Material
    Polyester Film
  • Color
    White
  • Double Sided
    Yes
  • Max Operating Temperature
    70 °C, 158 °F
  • UPC_NO
    00638060142219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)