Overview
Mfr description
7000124304 3M REMOVABLE REPOSITIONABLE
- For industrial/occupational use only. Not for consumer sale or use.
- Medium tack removable adhesive on the liner side is ideal for repositioning and clean removability
- High tack permanent adhesive on the face side can be applied at temperatures as low as 32°F/0°C
- Ideal solution that works on a variety of substrates or materials for temporary mounting of paper, plastics, films or foams
- UPVC film carrier provides dimensional stability up to 125°F/52°C and improved handling for laminating and die-cutting
Specifications
- ColorTransparent
- Manufacturer Upc Number50051115256047
- UPC_NO50051115256047
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data