Motion
9425HT

3M
9425HT

3M Removable Repositionable Double Coated Tape 94
Mi Item #09471496
MFR #9425HT
Price$91.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9425HT

3M Removable Repositionable Double Coated Tape 94
Mi Item #09471496
MFR #9425HT

Mfr description
7000125324 3M REMOVABLE REPOSITIONABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.49/each

Specifications

Details

  • Application
    And Films, Core Starting And End Tabbing Of Papers, Foils, Mounting Promotional Items, Point Of Purchase Displays/Clean Removal Labelling, Reclosable Bags Or Envelopes, Removable Stickers And Labels, Removable/Changeable Advertisements, Such As Foam Or Cardboard, Temporary Hold For Protective Packaging Material, Temporary Repositioning Of Foam Gaskets, Used During Shipment Of Manufactured Goods
  • Backing Material
    Polyester
  • Carrier Material
    Polyester Film
  • Color
    Transparent
  • Double Sided
    Yes
  • Max Operating Temperature
    121 °C, 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)