Motion
9425HT

3M
9425HT

Repulpable Splicing Tape - Transparent Color, 48 in Wide, 180 yd Long
Mi Item #09471500
MFR #9425HT
Price$19,767.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9425HT

Repulpable Splicing Tape - Transparent Color, 48 in Wide, 180 yd Long
Mi Item #09471500
MFR #9425HT

Mfr description
7010336177 3M REMOVABLE REPOSITIONABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium tack removable adhesive on the liner side is ideal for repositioning and clean removability
  • High tack permanent adhesive on the face side can be applied at temperatures as low as 32°F/0°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,767.29/each

Specifications

Dimensions

  • Length
    180 yd
  • Width
    48 in

Details

  • Application
    And Films, Core Starting And End Tabbing Of Papers, Foils, Mounting Promotional Items, Point Of Purchase Displays/Clean Removal Labelling, Reclosable Bags Or Envelopes, Removable Stickers And Labels, Removable/Changeable Advertisements, Such As Foam Or Cardboard, Temporary Hold For Protective Packaging Material, Temporary Repositioning Of Foam Gaskets, Used During Shipment Of Manufactured Goods
  • Backing Material
    Polyester Film
  • Carrier Material
    Polyester Film
  • Color
    Transparent
  • Manufacturer Upc Number
    00051125751919
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051125751919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)