Motion
9443NP

3M
9443NP

Repulpable Splicing Tape - Transparent Color, 1 in Wide, 60 yd Long
Mi Item #09471507
MFR #9443NP
Price$63.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9443NP

Repulpable Splicing Tape - Transparent Color, 1 in Wide, 60 yd Long
Mi Item #09471507
MFR #9443NP

Mfr description
7100143695 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 6 mil synthetic rubber adhesive on high density polyethylene carrier
  • Double sided tape with excellent quick stick for rapid assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.60/each

Specifications

Dimensions

  • Length
    60 yd
  • Width
    1 in

Details

  • Application
    Computer Cartridge Assembly, Core Starting On Metal Cores, Polyethylene Bonding
  • Backing Material
    HDPE
  • Carrier Material
    High Density Polyethylene
  • Color
    Transparent
  • Manufacturer Upc Number
    00048011585925
  • Max Operating Temperature
    49 °C, 120 °F
  • UPC_NO
    00048011585925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)