Motion
9445

3M
9445

Adhesive Transfer Tape - 0.08 mm, 3.2 mil Liner Thickness, 24.0000 in Width, 32.91 m Length, Acrylic Adhesive Material, White Color
Mi Item #09471512
MFR #9445
Price$48.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9445

Adhesive Transfer Tape - 0.08 mm, 3.2 mil Liner Thickness, 24.0000 in Width, 32.91 m Length, Acrylic Adhesive Material, White Color
Mi Item #09471512
MFR #9445

Mfr description
7100166459 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mils (.127 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
  • 55 lb. densified kraft paper liner for general purpose applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.66/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Length
    32.91 m
  • Liner Thickness
    0.08 mm, 3.2 mil
  • Width
    24.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    White
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    B40065923
  • Manufacturer Upc Number
    00638060142172
  • Operating Temperature Range
    -40 °C to 232 °C, -40 °F to 450 °F
  • Product Form
    Roll
  • UPC_NO
    00638060142172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)