Overview
Mfr description
7010336281 3M DOUBLE COATED TISSUE
- For industrial/occupational use only. Not for consumer sale or use.
- 5 mil double coated tape with tissue carrier adds dimensional stability for handling
- Good adhesion to high surface energy (HSE) materials
- Good temperature, chemical and humidity resistance
- Range of uses – joining and bonding in general industrial applications
- 55# densified kraft (DK) paper liner is compatible with rotary die cutting
Specifications
- ColorTransparent
- Width54 in
- Length180 yd
- Manufacturer Upc Number00051125752305
- UPC_NO00051125752305
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data