Motion
9457

3M
9457

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, Acrylic Adhesive Material, Clear Color
MI ITEM #09471562
MFR #9457
Price$701.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9457

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, Acrylic Adhesive Material, Clear Color
MI ITEM #09471562
MFR #9457

Mfr description
7010536055 3M ADHESIVE TRANSFER TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$701.98/each

Specifications

Dimensions

  • Adhesive Thickness
    1 mil, 0.03 mm
  • Liner Thickness
    3.2 mil, 0.08 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Clear
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7100013843
  • Operating Temperature Range
    -51 °C to 121 °C, -60 °F to 250 °F
  • Product Form
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)