Overview
Mfr description
7010312098 3M ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Good chemical, solvent and UV resistance for increased bond durability
- High strength adhesive is ideal for high surface energy and low surface energy materials as well as textured plastics, foams, fabrics and coated papers
- Smooth adhesive for high quality appearance on thin graphic overlays
- 55 lb. densified kraft paper liner is ideal for rotary die-cutting processes
- Minimal adhesive allows for low profile bond line applications
Specifications
- ColorTransparent
- Manufacturer Upc Number00051138959593
- UPC_NO00051138959593
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data