Overview
Mfr description
7010380348 3M ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Low outgassing properties benefit aerospace, automotive and electronics industries
- Transparent, double sided, 2 mil (0.05 mm) adhesive transfer tape offers a thin profile combined with high temperature acrylic adhesive for a long-lasting bond
- 55# densified kraft paper release liner reduces edge burr in hand tool processing of metal plates
- High peel and shear strength creates bonds suitable for extreme conditions
- Outstanding UV and chemical resistance for performance longevity
- Short term temperature tolerance of up to 450 °F (232 °C)
Specifications
- ColorTransparent
- Manufacturer Upc Number00021200235092
- UPC_NO00021200235092
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data