Overview
Mfr description
7010374736 3M ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Meets FDA uniform labeling and bar-code readable verification requirements (in conjunction with printed face materials)
- 6.5 mil double adhesive laminating system is ideal for attaching bar-code labels to blood bags and pharmaceutical containers
- 2 mil 400 adhesive bonds to blood bag; 1 mil 300 adhesive bonds to glass vials
- 1 mil secondary Adhesive 300 is excellent for plastics and other surfaces
- .5 mil polypropylene film liner adds strength and flexibility
- 3.5 mil silicone coated paper liner adds dimensional stability during processing
Specifications
- ColorWhite
- Manufacturer Upc Number00051115631146
- UPC_NO00051115631146
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data