Motion
9467U

3M
9467U

Transfer Tape - 0.11 mm, 4.2 mil Liner Thickness, 54.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Clear Color
MI ITEM #09471618
MFR #9467U
Price$6,380.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9467U

Transfer Tape - 0.11 mm, 4.2 mil Liner Thickness, 54.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Clear Color
MI ITEM #09471618
MFR #9467U

Mfr description
7010313332 3M ADHESIVE TRANSFER TAPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,380.70/each

Specifications

Dimensions

  • Adhesive Thickness
    3.5 mil, 0.09 mm
  • Length
    164.59 m
  • Liner Thickness
    0.11 mm, 4.2 mil
  • Width
    54.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Clear
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010313332
  • Product Form
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)