Overview
Mfr description
7000123461 3M ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- High tack acrylic adhesive for low surface energy foams and difficult to bond to surfaces
- Minimal adhesive allows for low profile bond line applications
- Short term high temperature resistance up to 250°F (121°C)
- 60# Densified Kraft (DK) liner for ease in die-cutting operations
- Offers very high initial adhesion for a wide variety of surface bonding
Specifications
- ColorTransparent
- Manufacturer Upc Number00021200687600
- UPC_NO00021200687600
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data