Motion
9471

3M
9471

Transfer Tape - 3.5 mil, 0.09 mm Liner Thickness, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471633
MFR #9471
Price$2,614.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9471

Transfer Tape - 3.5 mil, 0.09 mm Liner Thickness, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471633
MFR #9471

Mfr description
7010535790 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,614.16/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    164.59 m
  • Liner Thickness
    3.5 mil, 0.09 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000123341
  • Operating Temperature Range
    -40 °F to 250 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)