Overview
Mfr description
7010295435 3M ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent humidity, water, solvent, chemical and UV resistance
- 5.0 mil acrylic adhesive bonds well to textured and rough surfaces
- High temperature resistance up to 250°F (121°C)
- 60# Densified Kraft (DK) liner for ease in die-cutting operations
- Offers very high initial adhesion for a wide variety of surface bonding
Specifications
- ColorTransparent
- Manufacturer Upc Number00051111980330
- UPC_NO00051111980330
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data