Motion
9472

3M
9472

Adhesive Transfer Tape - 0.09 mm, 3.5 mil Liner Thickness, Fibered Acrylic Material, Transparent Color
Mi Item #09471677
MFR #9472
Price$468.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9472

Adhesive Transfer Tape - 0.09 mm, 3.5 mil Liner Thickness, Fibered Acrylic Material, Transparent Color
Mi Item #09471677
MFR #9472

Mfr description
7100202466 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent humidity, water, solvent, chemical and UV resistance
  • 5.0 mil acrylic adhesive bonds well to textured and rough surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.80/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Liner Thickness
    0.09 mm, 3.5 mil

Details

  • Adhesive Material
    Fibered Acrylic
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7100202466
  • Manufacturer Upc Number
    00638060402887
  • Operating Temperature Range
    -40 to 158 °F
  • UPC_NO
    00638060402887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)