Motion
9473BK

3M
9473BK

Transfer Tape - 4 mil Liner Thickness, 12.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Black Color
Mi Item #09471721
MFR #9473BK
Price$2,713.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9473BK

Transfer Tape - 4 mil Liner Thickness, 12.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Black Color
Mi Item #09471721
MFR #9473BK

Mfr description
7010535756 3M VHB ADHESIVE TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,713.01/each

Specifications

Dimensions

  • Adhesive Thickness
    10 mil, 0.25 mm
  • Length
    54.86 m
  • Liner Thickness
    4 mil
  • Width
    12.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Black
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010535810
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)