1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
9495LE - 0.17 mm x 0.7500 in x 60 yd
3M Double Coated Tape 9495LE, Clear, 3/4 in x 60
Mi Item #
09471776
MFR #
9495LE - 0.17 mm x 0.7500 in x 60 yd
Price
$50.52
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 9495LE - 0.17 mm x 0.7500 in x 60 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
9495LE - 0.17 mm x 0.7500 in x 60 yd
3M Double Coated Tape 9495LE, Clear, 3/4 in x 60
Mi Item #
09471776
MFR #
9495LE - 0.17 mm x 0.7500 in x 60 yd
Mfr description
7010373125 3M DOUBLE COATED TAPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$50
.52
/each
Add to Cart
Specifications
Dimensions
Overall Length
54.86 m, 60 yd
Overall Thickness
0.17 mm
Overall Width
0.7500 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items