Motion
9495LE

3M
9495LE

Transfer Tape - 4.2 mil, 0.11 mm Liner Thickness, 54.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471783
MFR #9495LE
Price$10,912.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9495LE

Transfer Tape - 4.2 mil, 0.11 mm Liner Thickness, 54.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09471783
MFR #9495LE

Mfr description
7010374878 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,912.45/each

Specifications

Dimensions

  • Adhesive Thickness
    6.2 mil, 0.16 mm
  • Length
    180 yd
  • Liner Thickness
    4.2 mil, 0.11 mm
  • Width
    54.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7100179270
  • Product Form
    Roll
  • UPC_NO
    00051131297975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)