1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
9495MP - 0.14 mm x 54.0000 in x 60 yd
3M Double Coated Tape 9495MP, Clear, 54 in x 60 y
MI ITEM #
09471832
MFR #
9495MP - 0.14 mm x 54.0000 in x 60 yd
Price
$2,703.34
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M 9495MP - 0.14 mm x 54.0000 in x 60 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
9495MP - 0.14 mm x 54.0000 in x 60 yd
3M Double Coated Tape 9495MP, Clear, 54 in x 60 y
MI ITEM #
09471832
MFR #
9495MP - 0.14 mm x 54.0000 in x 60 yd
Mfr description
7010535990 3M DOUBLE COATED TAPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,703
.34
/each
Add to Cart
Specifications
Dimensions
Overall Length
54.86 m, 60 yd
Overall Thickness
0.14 mm
Overall Width
54.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items