Motion
9500PC - 0.14 mm x 18.0000 in x 36 yd

3M
9500PC - 0.14 mm x 18.0000 in x 36 yd

3M Double Coated Tape 9500PC, Clear, 18 in x 36 y
Mi Item #09471919
MFR #9500PC - 0.14 mm x 18.0000 in x 36 yd
Price$1,124.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9500PC - 0.14 mm x 18.0000 in x 36 yd

3M Double Coated Tape 9500PC, Clear, 18 in x 36 y
Mi Item #09471919
MFR #9500PC - 0.14 mm x 18.0000 in x 36 yd

Mfr description
7000123812 3M DOUBLE COATED TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.84/each

Specifications

Dimensions

  • Overall Length
    33 m, 36 yd
  • Overall Thickness
    0.14 mm
  • Overall Width
    18.0000 in

Details

  • Color
    Transparent
  • Max Operating Temperature
    177 °C, 350 °F
  • Min Operating Temperature
    -40 °C, -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)