Motion
9505

3M
9505

Transfer Tape - 0.11 mm, 4.2 mil Liner Thickness, 60.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09471957
MFR #9505
Price$4,564.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9505

Transfer Tape - 0.11 mm, 4.2 mil Liner Thickness, 60.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09471957
MFR #9505

Mfr description
7010295442 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 mil nominal 220 adhesive offers good sheer strength
  • Thicker adhesives improve wet-out and adhesion on textured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,564.67/each

Specifications

Dimensions

  • Adhesive Thickness
    4.9 mil, 0.12 mm
  • Length
    164.59 m
  • Liner Thickness
    0.11 mm, 4.2 mil
  • Width
    60.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000148431
  • Manufacturer Upc Number
    00051115635830
  • Operating Temperature Range
    -40 °C to 177 °C, -40 °F to 350 °F
  • Product Form
    Roll
  • UPC_NO
    00051115635830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)