Overview
Mfr description
7100158564 FUTURO FOR HER WRIST
- For industrial/occupational use only. Not for consumer sale or use.
- Provides moderate support to injured wrists
- Helps provide support to writs affect by symptoms associated with Carpal Tunnel Syndrome, strains, sprains and other injuries
- Plush gel cushioning pad in palm enhances comfort
- Sleeve design for easy on, easy off
- Lightweight, breathable materials for all-day comfort
- Contoured fit designed specifically for women
- Adjustable strap provides a custom fit
- Supported by our expert panel of engineers and medical professionals
- Size: Adjustable RH, Adjustable LH
- Color: Gray
Specifications
- ColorGray
- Manufacturer Upc Number00051131201699
- UPC_NO00051131201699
- Weight0.236 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data