Overview
Mfr description
7000048662 3M ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- 5 mil nominal 220 adhesive offers good sheer strength
- Thicker adhesives improve wet-out and adhesion on textured surfaces
- Good peel adhesion to HSE (high surface energy) materials
- Two 58 lb. PCK liners protect adhesive and peel away quickly for easy handling
- Economical solution for a variety of general bonding applications
Specifications
- ColorTransparent
- Manufacturer Upc Number50021200311029
- UPC_NO50021200311029
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data