Motion
0230-02614

HUB CITY INC
0230-02614

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 140TC Frame
Mi Item #09472028
MFR #0230-02614
Price$2,151.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-02614

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 140TC Frame
Mi Item #09472028
MFR #0230-02614

Mfr description
0230-02614 214 7.5/1 B WR 143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,151.81/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    214
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    214
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    2906 in/lb;328.334 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    25.00 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.12 hp
  • Horsepower Rating Normal Duty
    3.12 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    214 7 5/1 B WR 143TC
  • Max Input Horsepower
    3.12 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    210PCX
  • Style
    B
  • Torque Rating (in-lb)
    2906 in-lbs;328.334 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)