Specifications
Details
- ApplicationCarpet Installation, Die-Cutting And Laminating Applications, General Industrial Mounting, Joining And Splicing, Miscellaneous Joining And Holding Where High Initial Tack Is Required
- ColorGreen, White
- Max Operating Temperature49 °C, 120 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)