Motion
0230-02661

HUB CITY INC
0230-02661

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 48CZ Frame
MI ITEM #09472071
MFR #0230-02661
List Price$2,853.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-02661

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 48CZ Frame
MI ITEM #09472071
MFR #0230-02661

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,853.48/each for your price

Overview

Mfr description
0230-02661 215 5/1 A WR 48CZ .938

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    48CZ
  • Series
    215
  • Manufacturer Reducer Size
    215
  • Manufacturer Catalog Number
    215-5/1 A WR 48CZ .938
  • Weight
    25 lbs, 11.34 kg
  • Nominal Ratio
    5:1
  • Case Size
    215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought