Motion
9626

3M
9626

Transfer Tape - 0.08 mm Liner Thickness, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09472078
MFR #9626
Price$7,392.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9626

Transfer Tape - 0.08 mm Liner Thickness, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09472078
MFR #9626

Mfr description
7100166326 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 2 mil (0.06 mm) adhesive transfer tape on a 60# glassine paper liner
  • Quick stick adhesion and immediate bond
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,392.59/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    164.59 m
  • Liner Thickness
    0.08 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Glassine Paper
  • Manufacturer Stock Number
    7010535913
  • Manufacturer Upc Number
    00051111918982
  • Operating Temperature Range
    -40 to 93 °C, -40 to 200 °F
  • Product Form
    Roll
  • UPC_NO
    00051111918982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)