Motion
0230-02671

HUB CITY INC
0230-02671

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.1500 in Center Distance, 48CZ Frame
Mi Item #09472087
MFR #0230-02671
Price$2,944.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-02671

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.1500 in Center Distance, 48CZ Frame
Mi Item #09472087
MFR #0230-02671

Mfr description
0230-02671 215 80/1 A WR 48CZ .938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,944.78/each

Specifications

Dimensions

  • Case Size
    215
  • Center Distance
    2.1500 in
  • Manufacturer Reducer Size
    215
  • NEMA / IEC Frame Size
    48CZ
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Weight
    25 lbs, 11.3 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    215-80/1 A WR 48CZ .938
  • Series
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)