Motion
9627

3M
9627

Adhesive Transfer Tape - 0.08 mm Liner Thickness, Acrylic Adhesive Material, Transparent Color
Mi Item #09472091
MFR #9627
Price$4,648.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9627

Adhesive Transfer Tape - 0.08 mm Liner Thickness, Acrylic Adhesive Material, Transparent Color
Mi Item #09472091
MFR #9627

Mfr description
7000001481 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural, 5 mil (0.13 mm) adhesive transfer tape on a 60# glassine paper liner
  • Quick stick adhesion and immediate bond
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,648.97/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Liner Thickness
    0.08 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Glassine Paper
  • Manufacturer Stock Number
    9627
  • Manufacturer Upc Number
    00051111918968
  • UPC_NO
    00051111918968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)