Motion
9629PC

3M
9629PC

Transfer Tape - 0.11 mm, 4.2 mil Liner Thickness, 54.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09472137
MFR #9629PC
Price$31.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9629PC

Transfer Tape - 0.11 mm, 4.2 mil Liner Thickness, 54.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09472137
MFR #9629PC

Mfr description
7010335510 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.96/each

Specifications

Dimensions

  • Adhesive Thickness
    1.75 mil, 0.04 mm
  • Length
    60 yd
  • Liner Thickness
    0.11 mm, 4.2 mil
  • Width
    54.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010375154
  • Operating Temperature Range
    -40 to 93 °C, -40 to 199 °F
  • Product Form
    Roll
  • UPC_NO
    00051111919934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)