Motion
965

3M
965

Adhesive Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 3.0000 in Width, 658.36 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09472157
MFR #965
Price$2,425.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
965

Adhesive Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 3.0000 in Width, 658.36 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09472157
MFR #965

Mfr description
7010374908 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High temperature acrylic adhesive offers heat resistance and excellent solvent resistance
  • High peel strength compared to other acrylic formulations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,425.80/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    658.36 m
  • Liner Thickness
    3.2 mil, 0.08 mm
  • Width
    3.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7010374908
  • Manufacturer Upc Number
    00051115636615
  • Operating Temperature Range
    -40 °C to 232 °C, -40 °F to 450 °F
  • Product Form
    Roll
  • UPC_NO
    00051115636615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)