Motion
966

3M
966

Transfer Tape - 3.6 mil, 0.09 mm Liner Thickness, 48.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09472173
MFR #966
Price$4,247.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
966

Transfer Tape - 3.6 mil, 0.09 mm Liner Thickness, 48.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09472173
MFR #966

Mfr description
7100065670 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low outgassing properties benefit aerospace, automotive and electronics industries
  • Transparent, double sided, 2 mil (0.05 mm) adhesive transfer tape offers a thin profile combined with our high temperature acrylic adhesive for a long-lasting bond
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,247.36/each

Specifications

Dimensions

  • Adhesive Thickness
    2.3 mil, 0.06 mm
  • Length
    164.59 m
  • Liner Thickness
    3.6 mil, 0.09 mm
  • Width
    48.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    7010535849
  • Manufacturer Upc Number
    00021200430480
  • Operating Temperature Range
    -40 °C to 232 °C, -40 °F to 450 °F
  • Product Form
    Roll
  • UPC_NO
    00021200430480

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)