Motion
0230-02740

HUB CITY INC
0230-02740

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Hollow Output, 56C Frame
MI ITEM #09472190
MFR #0230-02740
Price$2,944.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-02740

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Hollow Output, 56C Frame
MI ITEM #09472190
MFR #0230-02740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,944.78/each

Specifications

Dimensions

  • Bore Diameter
    0.9380 in, 23.82 mm
  • Case Size
    215
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    215
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    2261 in/lb;255.459 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Output Size
    0.9375 in
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    0.9380 in, 23.82 mm
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    25 lbs, 11.34 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.83 hp
  • Horsepower Rating Normal Duty
    0.83 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    215-40/1 A WR 56C .938
  • Max Input Horsepower
    0.83 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    POWERCUBEX WORM GEAR DRIVE
  • Style
    A
  • Torque Rating (in-lb)
    2261 in-lbs;255.459 Nm

Overview

Mfr description
0230-02740 215 40/1 A WR 56C .938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought