Motion
966NP

3M
966NP

Adhesive Transfer Tape - 0.10 mm, 3.8 mil Liner Thickness, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09472205
MFR #966NP
Price$2,828.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
966NP

Adhesive Transfer Tape - 0.10 mm, 3.8 mil Liner Thickness, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #09472205
MFR #966NP

Mfr description
7010375660 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low outgassing properties benefit aerospace, automotive and electronics industries
  • Transparent, double sided, 2 mil (0.06 mm) adhesive transfer tape offers a thin profile combined with our high temperature acrylic adhesive for a long-lasting bond
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,828.44/each

Specifications

Dimensions

  • Adhesive Thickness
    2.3 mil, 0.06 mm
  • Length
    164.59 m
  • Liner Thickness
    0.10 mm, 3.8 mil

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7010535572
  • Manufacturer Upc Number
    00054007995197
  • Operating Temperature Range
    -40 °C to 232 °C, -40 °F to 450 °F
  • Product Form
    Roll
  • UPC_NO
    00054007995197

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)