Motion
9671

3M
9671

Transfer Tape - 0.16 mm, 6.2 mil Liner Thickness, 48.0000 in Width, Fibered Acrylic Material
Mi Item #09472215
MFR #9671
Price$1,670.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9671

Transfer Tape - 0.16 mm, 6.2 mil Liner Thickness, 48.0000 in Width, Fibered Acrylic Material
Mi Item #09472215
MFR #9671

Mfr description
7000048584 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 8.2 mil total tape thickness is ideal for thin applications requiring high initial adhesion
  • 3M™ Adhesive 300 is formulated for smooth surfaces, foams and LSEs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,670.43/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Liner Thickness
    0.16 mm, 6.2 mil
  • Width
    48.0000 in

Details

  • Adhesive Material
    Fibered Acrylic
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000048584
  • Manufacturer Upc Number
    00021200688119
  • Operating Temperature Range
    -40 °F to 158 °F
  • Product Form
    Roll
  • UPC_NO
    00021200688119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)