Motion
0230-02784

HUB CITY INC
0230-02784

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #09472225
MFR #0230-02784
List Price$2,853.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-02784

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #09472225
MFR #0230-02784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,853.48/each for your price

Overview

Mfr description
0230-02784 215 15/1 A WR 56C 1.438

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.86 hp
  • Horsepower Rating Normal Duty
    1.86 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    A
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    806 in/lb;91.065 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    210PCX
  • Manufacturer Reducer Size
    215
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    215-15/1 A WR 56C 1.438
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    25 lbs, 11.34 kg
  • Horsepower
    1.86 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    806 in-lbs;91.065 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought