Motion
9672

3M
9672

Transfer Tape - 6.2 mil, 0.16 mm Liner Thickness, 48.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09472233
MFR #9672
Price$1,065.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9672

Transfer Tape - 6.2 mil, 0.16 mm Liner Thickness, 48.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09472233
MFR #9672

Mfr description
7010312154 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for thin applications requiring high initial adhesion
  • 3M™ Adhesive 300 is formulated for textured surfaces, foams and LSEs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,065.16/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Length
    54.86 m
  • Liner Thickness
    6.2 mil, 0.16 mm
  • Width
    48.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010536074
  • Manufacturer Upc Number
    00051115233470
  • Operating Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
  • Product Form
    Roll
  • UPC_NO
    00051115233470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)