Overview
Mfr description
7010372840 3M ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- 5.0 mils (.127 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
- 83 lb. polycoated kraft lay flay liner ideal for flatbed die-cutting applications
- Excellent chemical resistance and shear and peel strength even at elevated temperatures
- Designed for short term temperature exposure up to 450°F (232°C) and long term 300°F (149°C)
- Adhesive is fiber reinforced for roll stability in narrow widths and to resist oozing
- Low odor for improved working environment
Specifications
- ColorTransparent
- Manufacturer Upc Number00021200408038
- UPC_NO00021200408038
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data