Motion
9675

3M
9675

Transfer Tape - 0.16 mm, 6.2 mil Liner Thickness, Fibered Acrylic Material, Tan Color
Mi Item #09472264
MFR #9675
Price$28,526.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9675

Transfer Tape - 0.16 mm, 6.2 mil Liner Thickness, Fibered Acrylic Material, Tan Color
Mi Item #09472264
MFR #9675

Mfr description
7010535680 3M ADHESIVE TRANSFER TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,526.25/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Liner Thickness
    0.16 mm, 6.2 mil

Details

  • Adhesive Material
    Fibered Acrylic
  • Color
    Tan
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    9675
  • Operating Temperature Range
    -29 °C to 149 °C, -20 °F to 300 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)