Motion
9701

3M
9701

Transfer Tape - 1000 gf/in Adhesive Strength, 10 m Length, Acrylic Adhesive Material, Gray Color
Mi Item #09472299
MFR #9701
Price$197.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9701

Transfer Tape - 1000 gf/in Adhesive Strength, 10 m Length, Acrylic Adhesive Material, Gray Color
Mi Item #09472299
MFR #9701

Mfr description
7010506059 3M ELECTRICALLY CONDUCTIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.45/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    10 m

Details

  • Adhesion Strength
    1000
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Gray
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    7100180648
  • Operating Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)