Motion
9703

3M
9703

Transfer Tape - 4 mil Liner Thickness, 73.15 m Length, Acrylic Adhesive Material, Silver Color
Mi Item #09472317
MFR #9703
Price$1,520.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9703

Transfer Tape - 4 mil Liner Thickness, 73.15 m Length, Acrylic Adhesive Material, Silver Color
Mi Item #09472317
MFR #9703

Mfr description
7010334603 3M ELECTRICALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low outgassing acrylic adhesive
  • Anisotropic Z-axis electrical conductivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.56/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    73.15 m
  • Liner Thickness
    4 mil

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Silver
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    7010334537
  • Manufacturer Upc Number
    00048011574219
  • Operating Temperature Range
    -40 to 85 °C, -40 to 185 °F
  • Product Form
    Roll
  • UPC_NO
    00048011574219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)