Motion
97053

3M
97053

Adhesive Transfer Tape - 594.36 m Length, Acrylic Adhesive Material, White Color
Mi Item #09472357
MFR #97053
Price$797.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97053

Adhesive Transfer Tape - 594.36 m Length, Acrylic Adhesive Material, White Color
Mi Item #09472357
MFR #97053

Mfr description
7010368629 3M SCRIM REINFORCED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scrim reinforced transfer tape is designed for difficult bonding applications
  • Acrylic adhesive delivers a permanent bond to a range of materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.27/each

Specifications

Dimensions

  • Adhesive Thickness
    2.5 mil, 0.06 mm
  • Length
    594.36 m

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    White
  • Liner Material
    Glassine Paper
  • Manufacturer Stock Number
    7010331866
  • Manufacturer Upc Number
    00051125658751
  • Operating Temperature Range
    -40 to 79 °C, -40 to 175 °F
  • Product Form
    Roll
  • UPC_NO
    00051125658751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)