Motion
97057

3M
97057

Transfer Tape - 0.5000 in Width, 32.91 m Length, Acrylic Adhesive Material, Clear Color
Mi Item #09472375
MFR #97057
Price$18,697.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97057

Transfer Tape - 0.5000 in Width, 32.91 m Length, Acrylic Adhesive Material, Clear Color
Mi Item #09472375
MFR #97057

Mfr description
7010368622 3M UNSUPPORTED CONDUCTIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,697.21/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    32.91 m
  • Width
    0.5000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Clear
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010368623
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)