Motion
9713

3M
9713

Transfer Tape - 1500 gf/in Adhesive Strength, 32.92 m Length, Acrylic Adhesive Material, Gray Color
Mi Item #09472429
MFR #9713
Price$282.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9713

Transfer Tape - 1500 gf/in Adhesive Strength, 32.92 m Length, Acrylic Adhesive Material, Gray Color
Mi Item #09472429
MFR #9713

Mfr description
7000048874 3M XYZ-AXIS ELECTRICALLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thinner adhesive than Tape 9712
  • Isotropic XYZ-axis electrical connectivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.76/each

Specifications

Dimensions

  • Adhesive Thickness
    3.5 mil, 0.09 mm
  • Length
    32.92 m

Details

  • Adhesion Strength
    1500
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Gray
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    7010535520
  • Manufacturer Upc Number
    00021200433313
  • Operating Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
  • Product Form
    Roll
  • UPC_NO
    00021200433313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)