Motion
7000006228 3M SCOTCHLOK FEMALE DISCONNECT 972-A, FUSE HOLDER POLYPROP

3M
7000006228 3M SCOTCHLOK FEMALE DISCONNECT 972-A, FUSE HOLDER POLYPROP

3M™ Scotchlok™ Female Disconnect 972-A, Fuse Holder Polypropylene Insulated Self-Stripping 972-A(BULK), 18-14 AWG, 1000 /Case
MI ITEM #09472472
MFR #7000006228 3M SCOTCHLOK FEMALE DISCONNECT 972-A, FUSE HOLDER POLYPROP
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000006228 3M SCOTCHLOK FEMALE DISCONNECT 972-A, FUSE HOLDER POLYPROP

3M™ Scotchlok™ Female Disconnect 972-A, Fuse Holder Polypropylene Insulated Self-Stripping 972-A(BULK), 18-14 AWG, 1000 /Case
MI ITEM #09472472
MFR #7000006228 3M SCOTCHLOK FEMALE DISCONNECT 972-A, FUSE HOLDER POLYPROP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
7000006228 3M SCOTCHLOK FEMALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Color-coded for quick and easy identification of the wire size
  • Brass element construction for good conductivity and tin plating for corrosion resistance
  • Withstands temperatures of 221 °F (105 °C)
  • Made of insulated and self-stripping polypropylene

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051128575574
  • Minimum Order Quantity
    1000
  • Overall Diameter
    0.23 in
  • Overall Width
    0.37 in
  • Package Quantity
    1000
  • Product Types
    Connector
  • UPC_NO
    00051128575574
  • Weight
    0.006 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought