Motion
7010370735 3M DOUBLE COATED TAPE 9731, CLEAR, 3 7/8 IN X 144 YD, 5.5 MIL,

3M
7010370735 3M DOUBLE COATED TAPE 9731, CLEAR, 3 7/8 IN X 144 YD, 5.5 MIL,

3M™ Double Coated Tape 9731, Clear, 3 7/8 in x 144 yd, 5.5 mil, 1 roll per case
MI ITEM #09472474
MFR #7010370735 3M DOUBLE COATED TAPE 9731, CLEAR, 3 7/8 IN X 144 YD, 5.5 MIL,
List Price$4,538.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010370735 3M DOUBLE COATED TAPE 9731, CLEAR, 3 7/8 IN X 144 YD, 5.5 MIL,

3M™ Double Coated Tape 9731, Clear, 3 7/8 in x 144 yd, 5.5 mil, 1 roll per case
MI ITEM #09472474
MFR #7010370735 3M DOUBLE COATED TAPE 9731, CLEAR, 3 7/8 IN X 144 YD, 5.5 MIL,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,538.66/each for your price

Overview

Mfr description
7010370735 3M DOUBLE COATED TAPE 9731,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for attaching silicone rubber elastomers and foam
  • Features acrylic and silicone adhesives for specialized applications such as silicone gasketing
  • 3M™ Adhesive 350 on the face side provides exceptional temperature and chemical resistance
  • 3 mil silicone adhesive on liner side bonds well to silicone substrates
  • Double linered – Adhesive 350 on 58# 4.2 mil PCK liner and silicone adhesive on 3 mil PET liner

Specifications

  • Color
    Transparent
  • Width
    3.875 in
  • Length
    144 yd
  • Manufacturer Upc Number
    00051131177864
  • UPC_NO
    00051131177864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought