Overview
Mfr description
7010374432 3M DOUBLE COATED TAPE 9731,
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal for attaching silicone rubber elastomers and foam
- Features acrylic and silicone adhesives for specialized applications such as silicone gasketing
- 3M™ Adhesive 350 on the face side provides exceptional temperature and chemical resistance
- 3 mil silicone adhesive on liner side bonds well to silicone substrates
- Double linered – Adhesive 350 on 58# 4.2 mil PCK liner and silicone adhesive on 3 mil PET liner
Specifications
- ColorTransparent
- Width36 in
- Length36 yd
- Manufacturer Upc Number00051138953669
- UPC_NO00051138953669
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data